13W PAR38 LED Lamp, 30K

Item #: 2026879

Cat #: 13PAR38/MC/930/F25/IA/120V 6/1FB

UPC: 046677555788

Call for price
Company wide:
0 in stock
Documents & Guides
MasterConnect LED PAR38 Lamp, E26 Medium Screw Base, 13 Watt, 120 Volt, 1200 Lumens, 3000K, 90 CRI, Wireless Dimmable, Clear Finish, Glass, *Philips Part # 555789*

Overview

MasterConnect LED PAR38 Lamp, E26 Medium Screw Base, 13 Watt, 120 Volt, 1200 Lumens, 3000K, 90 CRI, Wireless Dimmable, Clear Finish, Glass, *Philips Part # 555789*
Also known as: 046677555788, 13PAR38/MC/930/F25/IA/120V 6/1FB, PHI13PAR38MC930F25

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 1200
Finish: Clear
Color Temperature: 3000 (Warm White)
Wattage: 13
Material: Glass
Lumens: 1200
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Finish: Clear