8W PAR30 LED Lamp, 30K

Item #: 2026877

Cat #: 8PAR30S/MC/930/F25/IA/120V 6/1FB

UPC: 046677553661

Company wide:
0 in stock
Documents & Guides
MasterConnect LED PAR 30 Lamp, 8 Watt, 120 Volt, 850 Lumens, E26 Medium Screw Base, 90 CRI, 3000K *Philips Part # 553669*

Overview

MasterConnect LED PAR 30 Lamp, 8 Watt, 120 Volt, 850 Lumens, E26 Medium Screw Base, 90 CRI, 3000K *Philips Part # 553669*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level. 

Also known as: 046677553661, 8PAR30S/MC/930/F25/IA/120V 6/1FB, PHI8PAR30SMC930F25

Specifications

Color Temperature: 3000 (Warm White)
Shape: PAR30S (Sealed Beam Short)
Lumens: 850
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8
Color Temperature: 3000 (Warm White)
Lumens: 850
Color Rendering Index (CRI): 90
Shape: PAR30S (Sealed Beam Short)
Volts AC: 120
Wattage: 8