8W PAR30 LED Lamp, 30K

Item #: 2026876

Cat #: 8PAR30L/MC/930/F40/IA/120V 6/1FB

UPC: 046677553630

Company wide:
0 in stock
Documents & Guides
MasterConnect LED PAR30 Lamp, 8 Watt, 120 Volt, 850 Lumens, 90 CRI, Wireless Dimmable, Glass, Clear *Philips Part # 553636*

Overview

MasterConnect LED PAR30 Lamp, 8 Watt, 120 Volt, 850 Lumens, 90 CRI, Wireless Dimmable, Glass, Clear *Philips Part # 553636*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level. 

Also known as: 046677553630, 8PAR30L/MC/930/F40/IA/120V 6/1FB, PHI8PAR30LMC930F40

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Material: Glass
Color Rendering Index (CRI): 90
Light Technology: LED
Dimmable: Yes
Color: Clear
Lumens: 850
Material: Glass
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 90
Dimmable: Yes