8W PAR30 LED Lamp, 30K

Item #: 2026874

Cat #: 8PAR30L/MC/930/F25/IA/120V 6/1FB

UPC: 046677553609

Company wide:
0 in stock
Documents & Guides
MasterConnect LED PAR30, 8 Watt, 120 Volt, 3000K, 850 Lumens, 90 CRI, 4 Inch Length, Glass, Clear *Philips Part # 553602*

Overview

MasterConnect LED PAR30, 8 Watt, 120 Volt, 3000K, 850 Lumens, 90 CRI, 4 Inch Length, Glass, Clear *Philips Part # 553602*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level.

Also known as: 046677553609, 8PAR30L/MC/930/F25/IA/120V 6/1FB, PHI8PAR30LMC930F25

Specifications

Color: Clear
Color Temperature: 3000 (Warm White)
Lumens: 850
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Material: Glass
Length: 4 in
Wattage: 8
Color: Clear
Lumens: 850
Volts AC: 120
Length: 4 in
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Material: Glass
Wattage: 8