4' 14W T8 LED Lamp, 50K

Item #: 2026872

Cat #: 14T8/48-850/IF21/MC IA 10/1

UPC: 046677547318

$ 54.43 EA
Company wide:
0 in stock
Documents & Guides
MasterConnect LED T8 Tube, 14 Watt, 100-380 Volt, G13 Medium Bi-Pin Base, 2100 Lumens, 5000K, 82 CRI *Philips Part # 547315*

Overview

MasterConnect LED T8 Tube, 14 Watt, 100-380 Volt, G13 Medium Bi-Pin Base, 2100 Lumens, 5000K, 82 CRI *Philips Part # 547315*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level.

Also known as: 046677547318, 14T8/48-850/IF21/MC IA 10/1, PHI14T848850IF21MC

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Dimmable: Yes