4' 14W T8 LED Lamp, 40K

Item #: 2026870

Cat #: 14T8/48-840/IF21/MC IA 10/1

UPC: 046677547301

$ 54.43 EA
Company wide:
0 in stock
Documents & Guides
MasterConnect LED T8 Tube, G13 Medium Bi-Pin, 14 Watt, 100-380 Volt, 2100 Lumens, 4000K, 82 CRI, 48 Inch Length *Philips Part # 547307*

Overview

MasterConnect LED T8 Tube, G13 Medium Bi-Pin, 14 Watt, 100-380 Volt, 2100 Lumens, 4000K, 82 CRI, 48 Inch Length *Philips Part # 547307*

Philips MasterConnect LED Lamps, which are Interact Ready, enable an easy upgrade to a connected lighting system through Type A or Type B TLEDs, or via PAR38/30S/30L lamps. The 2.4GHz mesh networking technology allows wireless integration with a variety of sensors and switches, for easy light automation. With MasterConnect LED lamps, your system is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can keep the currently installed lamps and simply add a gateway to experience all the advantages of a cloud-based (IoT) system.The result? Greater energy savings, various control possibilities and a more adaptable space! 

Also known as: 046677547301, 14T8/48-840/IF21/MC IA 10/1, PHI14T848840IF21MC

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 2100
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Lumens: 2100
Light Technology: LED
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Base: Medium Bi-Pin (G13)