
Call for price
Company wide:
0
in stock
Documents & Guides
2 Inch Orange EMT Conduit, Steel, 10 Foot Length
Overview
2 Inch Orange EMT Conduit, Steel, 10 Foot Length
EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.
Also known as: RYM 200-EMT-ORANGE, RYM200EMTORANGE
Specifications
| Color: | Orange |
| Material: | Steel |
| Length: | 10 ft |
| Diameter: | 2 in |
| Color: | Orange |
| Length: | 10 ft |
| Material: | Steel |
| Diameter: | 2 in |