4' 14.5W T8 LED Lamp, 50K

Item #: 2026866

Cat #: 14.5T8/48-850/MF21/MC IA 10/1

UPC: 046677562755

$ 47.14 EA
Company wide:
0 in stock
Documents & Guides
MasterConnect LED T8 Tube, 14.5 Watt, 120-277 Volt, Medium Bi-Pin Base (G-13), 2100 Lumens, 5000K, 82 CRI, Wireless Dimmable, Frosted Finish, Plastic, 48 Inch Length *Philips Part # 562751*

Overview

MasterConnect LED T8 Tube, 14.5 Watt, 120-277 Volt, Medium Bi-Pin Base (G-13), 2100 Lumens, 5000K, 82 CRI, Wireless Dimmable, Frosted Finish, Plastic, 48 Inch Length *Philips Part # 562751*
Also known as: 046677562755, 14.5T8/48-850/MF21/MC IA 10/1, PHI14.5T848850MF21

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 14.500
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 14.500
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Bypass (Type B)