2: EMT Conduit, Steel, 10' Length

Item #: 2026865

Cat #: RYM 200-EMT

UPC:

$ 4.96 FT
Company wide:
15,200 in stock
Documents & Guides
2 Inch EMT Conduit, Steel, 10 Foot Length

Overview

2 Inch EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: RYM 200-EMT, 2EOS

Specifications

Material: Steel
Length: 10 ft
Diameter: 2 in
Material: Steel
Diameter: 2 in
Length: 10 ft