4' 14.5W T8 LED Lamp, 40K

Item #: 2026864

Cat #: 14.5T8/48-840/MF21/MC IA 10/1

UPC: 046677562748

$ 47.14 EA
Company wide:
0 in stock
Documents & Guides
MasterConnect LED T8 Tube, 14.5 Watt, 120-277 Volt, 2100 Lumens, 4000K, 82 CRI, Frosted Finish, Plastic, Wireless Dimmable *Philips Part # 562744*

Overview

MasterConnect LED T8 Tube, 14.5 Watt, 120-277 Volt, 2100 Lumens, 4000K, 82 CRI, Frosted Finish, Plastic, Wireless Dimmable *Philips Part # 562744*

Introducing MasterConnect LED lamps - smart retrofit LED lamps that give you an easy and seamless way to upgrade to connected lighting. Simply set up with an intuitive app, MasterConnect LED lamps can be programmed to maximize energy savings, while providing wireless and automated light for your comfort and convenience. What’s more, it is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can simply keep the currently installed lamps and add a gateway to experience all the advantages of a cloud-based system. There’s no better way to take lighting solutions to the next level. 

Also known as: 046677562748, 14.5T8/48-840/MF21/MC IA 10/1, PHI14.5T848840MF21

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 14.500
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Lumens: 2100
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 14.500
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Color: Frosted
Length: 4 ft, 48 in
Lumens: 2100
Dimmable: Yes
Type: Ballast Bypass (Type B)