1-1/4" Rigid Conduit, 10'

Item #: 2026863

Cat #: RYM 114-R

UPC:

$ 15.43 FT
Company wide:
0 in stock
Documents & Guides
1-1/4 Inch Rigid Conduit, Galvanized Steel, 10 Ft. Length, Metallic

Overview

1-1/4 Inch Rigid Conduit, Galvanized Steel, 10 Ft. Length, Metallic
Also known as: RYM 114-R, 114ROS

Specifications

Length: 120 in, 10 ft
Diameter: 1 1/4 in
Material: Steel
Length: 120 in, 10 ft
Material: Steel
Diameter: 1 1/4 in