4' 14.5W T8 LED Lamp, 35K

Item #: 2026862

Cat #: 14.5T8/48-835/MF20/MC IA 10/1

UPC: 046677562731

$ 47.14 EA
Company wide:
0 in stock
Documents & Guides
MasterConnect LED T8 Tube Lamp, 14.5 Watt, 120-277 Volt, G13 Rotating Medium Bi-Pin Fluorescent Base, 2000 Lumens, 3500K, CRI 82, Wireless Dimmable, 48 Inch Length, Frosted Finish, Plastic *Philips Part # 562736*

Overview

MasterConnect LED T8 Tube Lamp, 14.5 Watt, 120-277 Volt, G13 Rotating Medium Bi-Pin Fluorescent Base, 2000 Lumens, 3500K, CRI 82, Wireless Dimmable, 48 Inch Length, Frosted Finish, Plastic *Philips Part # 562736*

Philips MasterConnect LED Lamps, which are Interact Ready, enable an easy upgrade to a connected lighting system through Type A or Type B TLEDs, or via PAR38/30S/30L lamps. The 2.4GHz mesh networking technology allows wireless integration with a variety of sensors and switches, for easy light automation. With MasterConnect LED lamps, your system is fully scalable and upgradable. If you want to enjoy further benefits such as remote control or management dashboard, you can keep the currently installed lamps and simply add a gateway to experience all the advantages of a cloud-based (IoT) system.The result? Greater energy savings, various control possibilities and a more adaptable space! 

Also known as: 046677562731, 14.5T8/48-835/MF20/MC IA 10/1, PHI14.5T848835MF20

Specifications

Color Rendering Index (CRI): 82
Wattage: 14.500
Lumens: 2000
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Wattage: 14.500
Color: Frosted
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Bypass (Type B)