1" Orange EMT Conduit, Steel, 10' Length

Item #: 2026855
Cat #: RYM 100-EMT-ORANGE
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1 Inch Orange EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Orange EMT Conduit, Steel, 10 Foot Length
EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.
Also known as: RYM 100-EMT-ORANGE, RYM100EMTORANGE

Specifications

Diameter: 1 in
Color: Orange
Material: Steel
Length: 10 ft
Diameter: 1 in
Material: Steel
Color: Orange
Length: 10 ft

Customer Reviews

No reviews for this product
(0)