1" Black EMT Conduit, Steel, 10' Length

Item #: 2026853

Cat #: RYM 100-EMT-BLACK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
1 Inch Black EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch Black EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: RYM 100-EMT-BLACK, RYM100EMTBLACK

Specifications

Diameter: 1 in
Color: Black
Material: Steel
Length: 10 ft
Diameter: 1 in
Material: Steel
Color: Black
Length: 10 ft