1" EMT Conduit, Steel, 10' Length

Item #: 2026852

Cat #: RYM 100-EMT

UPC:

$ 2.13 FT
Company wide:
47,640 in stock
Documents & Guides
1 Inch EMT Conduit, Steel, 10 Foot Length

Overview

1 Inch EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: RYM 100-EMT, 1EOS

Specifications

Diameter: 1 in
Material: Steel
Length: 10 ft
Diameter: 1 in
Length: 10 ft
Material: Steel