3/4" Blue EMT Conduit, Steel, 10' Length

Item #: 2026843

Cat #: RYM 034-EMT-BLUE

UPC:

$ 3.11 FT
Company wide:
12,760 in stock
Documents & Guides
3/4 Inch Blue EMT Conduit, Steel, 10 Foot Length

Overview

3/4 Inch Blue EMT Conduit, Steel, 10 Foot Length

EMT is also called "thin-wall" conduit because it is thin and lightweight, especially compared to RMC. EMT is rigid but can be bent with a simple tool called a conduit bender. EMT is installed with couplings and fittings that are secured with setscrew or compression-type fasteners.

Also known as: RYM 034-EMT-BLUE, 34EOSBLUE

Specifications

Diameter: 3/4 in
Color: Blue
Material: Steel
Length: 10 ft
Diameter: 3/4 in
Material: Steel
Color: Blue
Length: 10 ft