Metallic Whip with Non-Metallic Fittings, 18 Gauge 120V

Item #: 2026841

Cat #: EPW1865SA-BWGPPK

UPC: 780321107328

$ 19.76 EA
Company wide:
2,099 in stock
Documents & Guides
Metallic Whip with Non-Metallic Fittings, 18 Gauge 120V, 0-10V Dimming, Black/White/Green/Violet/Pink, Class 1 Circuit Applications, Non UL

Overview

Metallic Whip with Non-Metallic Fittings, 18 Gauge 120V, 0-10V Dimming, Black/White/Green/Violet/Pink, Class 1 Circuit Applications, Non UL

Pre-frabricated 6" piece of BX with connector to quickly wire-up light fixtures

Also known as: 780321107328, EPW1865SA-BWGPPK, EPCEPW1865SABWGPPK

Specifications

Conductors: 5
Gauge: 18 AWG
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Solid
Conductors: 5
Volts AC: 120
Material: Copper
Stranding: Solid
Gauge: 18 AWG
Jacket: Steel
Length: 6 ft