
Single Port EV Charger, Pedestal Mount, 23’ Cable
Item #: 2026698
Cat #: CPF50-L23-PEDMNT
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
Single Port EV Charger, Pedestal Mount, 7m (23 Ft.) Cable
Overview
Single Port EV Charger, Pedestal Mount, 7m (23 Ft.) Cable
- Set up your stations to work for assigned or shared parking configurations and remotely manage driver access for security and peace of mind.
- Establish fees based on driver type, session length, energy cost and time of use.
- Get real-time visibility to better manage charging, including power use, energy costs, driver revenue and station status.
- Control energy costs with power management, scheduled charging and panel-sharing capabilities.
Also known as: CPF50-L23-PEDMNT, CGTCPF50L23PEDMNTG
Specifications
| Mounting: | Pedestal |
| Volts AC: | 120, 240 |
| Amps: | 50 |
| Length: | 23 ft |
| Mounting: | Pedestal |
| Amps: | 50 |
| Volts AC: | 120, 240 |
| Length: | 23 ft |