Transformer, Dry Type, 75kVA, 3PH, 480Y/277VAC Primary, 208Y/120VAC Secondary, Aluminum Winding

Item #: 2026642

Cat #: SG3Y0075KB

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 75 kVA, 3-Phase, 480Y/277 Volt AC Primary, 208Y/120 Volt AC Secondary, Aluminum Winding

Overview

Transformer, Dry Type, 75 kVA, 3-Phase, 480Y/277 Volt AC Primary, 208Y/120 Volt AC Secondary, Aluminum Winding

HPS Sentinel™ G general purpose distribution transformers are rated for 600 volts and below. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems.

Also known as: SG3Y0075KB, HMDSG3Y0075KB

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Primary Voltage: 277/480Y
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 75kVA