LED High Bay

Item #: 2026581

Cat #: QHB2UZDA250K

UPC: 762148306382

Call for price
Company wide:
0 in stock
Documents & Guides
LED QTL Series High Bay: 24" (2FT), 120-277v, 0-10V Dimming, 110W; 14,850 Lumen, 5000K Color Temp. TCP QHB2UZDA250K 14850L

Overview

LED QTL Series High Bay: 24" (2FT), 120-277v, 0-10V Dimming, 110W; 14,850 Lumen, 5000K Color Temp. TCP QHB2UZDA250K 14850L
Also known as: 762148306382, QHB2UZDA250K, TCPQHB2UZDA250K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Lumens: 14800
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Type: LED Fixture, 0-10V Dimming
Lumens: 14800
Wattage: 110
Dimmable: Yes
Volts AC Range: 120 - 277