4" Round LED Downlight, Selectable

Item #: 2026574

Cat #: JPDZ4 DC ALO10 SWW5WD HZWH

UPC: 194995206933

$ 68.98 EA
Company wide:
6 in stock
Documents & Guides
4 Inch Round LED Downlight, Round Downlight Cone, 120-277V, 90+ CRI, Selectable Lumens: 700/1000/1200, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Haze, White Trim Ring, 0-10V Dimming

Overview

4 Inch Round LED Downlight, Round Downlight Cone, 120-277V, 90+ CRI, Selectable Lumens: 700/1000/1200, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Haze, White Trim Ring, 0-10V Dimming

With Juno Podz 4-inch, 5-inch and 6-inch LED downlights, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3” tall with the appearance of a deeply regressed downlight that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the downlight making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels demanded by the application. In addition, set the mood with the included WarmDim®(2850K-1900K) feature that provides the warmth and ambiance of traditional incandescent light sources. The dimmable LED light engine features cutting-edge color mixing technology which delivers exceptional color rendering at all LED color temperatures and is offered in a 120-volt option only or universal MVOLT 120-277V voltage. With remodel or new construction mounting options, Juno Podz™ can be installed virtually anywhere for a variety of residential and commercial applications.

Also known as: 194995206933, JPDZ4 DC ALO10 SWW5WD HZWH, JUNJPDZ4DCAL0HZWH

Specifications

Lumens: 1000, 700, 1200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Size: 4 in
Diameter: 4 in
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 1000, 700, 1200, Selectable
Size: 4 in
Type: 0-10V Dimming
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Diameter: 4 in
Dimmable: Yes