2
more

22" LED High Bay, 40K, Occupancy
Item #: 2026565
Cat #: CPHB 30LM MVOLT 40K LSXR6
UPC: 194995818679
Company wide:
0
in stock
Documents & Guides
22 Inch LED High Bay, 120-277V, 214 Watt, 120-277V, 30298 Lumens, Color Temperature: 4000K, Passive Infrared Indoor Occupancy Sensor - High Mount 360º
Overview
22 Inch LED High Bay, 120-277V, 214 Watt, 120-277V, 30298 Lumens, Color Temperature: 4000K, Passive Infrared Indoor Occupancy Sensor - High Mount 360º
The Compact Pro High Bay (CPHB) is a budget-oriented high bay designed specifically with the contractor in mind. Its compact design makes it easier and quicker to install. Compact Pro is built with quality to last and performance to meet the needs of the job, making it the best choice for affordable and reliable light-duty industrial applications like warehouses.
Also known as: 194995818679, CPHB 30LM MVOLT 40K LSXR6, LITCPHB30LMMVLSXR6
Specifications
| Type: | Occupancy Sensor |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Size: | 22 in |
| Wattage: | 214 |
| Volts AC Range: | 120 - 277 |
| Lumens: | 30300 |
| Type: | Occupancy Sensor |
| Light Technology: | LED |
| Wattage: | 214 |
| Lumens: | 30300 |
| Color Temperature: | 4000 (Cool White) |
| Size: | 22 in |
| Volts AC Range: | 120 - 277 |