DOWNLIGHT

Item #: 2026515

Cat #: WF4E LED 40K 90CRI MW CP6 M2

UPC: 193048380460

Company wide:
0 in stock

Overview

DOWNLIGHT

The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Also known as: 193048380460, WF4E LED 40K 90CRI MW CP6 M2, LITWF4ELED40K90CRI

Specifications

Size: 4 in
Diameter: 4 in
Light Technology: LED
Size: 4 in
Light Technology: LED
Diameter: 4 in