This product has been discontinued.

4" Wafer Static Recessed LED Downlight, 30K
Item #: 2026514
Cat #: WF4E LED 30K 90CRI MW M6
UPC: 194994316787
Company wide:
0
in stock
Discontinued
Documents & Guides
4 Inch Wafer Static Recessed LED Downlight, 8.14 Watt, 120V, 90 CRI, 579 Lumens, Color Temperature: 3000K, White Finish
Overview
4 Inch Wafer Static Recessed LED Downlight, 8.14 Watt, 120V, 90 CRI, 579 Lumens, Color Temperature: 3000K, White Finish
The 4" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.
Also known as: 194994316787, WF4E LED 30K 90CRI MW M6, LITWF4ELED30K90CRI
Specifications
| Color Temperature: | 3000 (Warm White) |
| Volts AC: | 120 |
| Lumens: | 580 |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Wattage: | 8.100 |
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 580 |
| Color Rendering Index (CRI): | 90 |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Color: | White |
| Light Technology: | LED |
| Wattage: | 8.100 |