6" Wafer Static LED Recessed Downlight

Item #: 2026499

Cat #: WF6E LED 40K 90CRI MW CP6 M2

UPC: 193048380606

Company wide:
0 in stock
Documents & Guides
6 Inch Wafer Static LED Recessed Downlight, 4000K, 90 CRI, White

Overview

6 Inch Wafer Static LED Recessed Downlight, 4000K, 90 CRI, White

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the need for a recessed housing. The innovative, slim design allows for easy retrofit, remodel or new construction installation from below the ceiling. The Wafer downlight provides general illumination in residential and commercial applications including multi-family and hospitality. Ideal for use in living and dining areas, bedrooms, closets, hallways, bathrooms, kitchens, basements, soffits, entryways and porches. The Wafer LED downlight is wet location listed - making it ideal for use in a breadth of outdoor residential, hospitality, commercial and multifamily applications.

Also known as: 193048380606, WF6E LED 40K 90CRI MW CP6 M2, LITWF6ELED40K90CRI

Specifications

Size: 6 in
Color Temperature: 4000 (Cool White)
Color: White
Diameter: 6 in
Light Technology: LED
Type: Wafer
Size: 6 in
Color: White
Light Technology: LED
Color Temperature: 4000 (Cool White)
Diameter: 6 in
Type: Wafer