LED Wall Sconce, 40K, Dark Bronze

Item #: 2026496

Cat #: WDGE2 LED P2 40K 80CRI VF MVOLT SRM DDBXD

UPC: 194994679714

$ 545.63 EA
Company wide:
0 in stock
Documents & Guides
LED Architectural Wall Sconce, Visual Comfort/Forward Throw, 10 Watt, 120-277V, 80 CRI, Color Temperature: 4000K, Dark Bronze Finish, Surface Mounting Bracket Included

Overview

LED Architectural Wall Sconce, Visual Comfort/Forward Throw, 10 Watt, 120-277V, 80 CRI, Color Temperature: 4000K, Dark Bronze Finish, Surface Mounting Bracket Included

The WDGE LED family is designed to meet specifier’s every wall-mounted lighting need in a widely accepted shape that blends with any architecture. The clean rectilinear design comes in four sizes with lumen packages ranging from 1,200 to 25,000 lumens, providing a true site-wide solution. Embedded with nLight® AIR wireless controls, the WDGE family provides additional energy savings and code compliance. WDGE2 delivers up to 6,000 lumens with a soft, non-pixelated light source, creating a visually comfortable environment. When combined with multiple integrated emergency battery backup options, including an 18W cold temperature option, the WDGE2 becomes the ideal wall-mounted lighting solution for pedestrian scale applications in any environment.

Also known as: 194994679714, WDGE2 LED P2 40K 80CRI VF MVOLT SRM DDBXD, LITWDGE2LEDP240K80

Specifications

Wattage: 10
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 10
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277