New Sustainable

LED LAY IN 2X4 SELECTABLE 35-55W 40/50/60LMS 35K/

Item #: 2026495
Cat #: STAKS 2X4 ALO6 SWW7
UPC: 194995082063
$ 102.94 EA
Company wide:
351 in stock
LED LAY IN 2X4 SELECTABLE 35-55W 40/50/60LMS 35K/40K/50K 120-277V

Overview

LED LAY IN 2X4 SELECTABLE 35-55W 40/50/60LMS 35K/40K/50K 120-277V
STACK Switch™ from Lithonia Lighting® is the fully switchable version of the next-generation family of lay-ins. With its three Adjustable Lumen Outputs (ALO) and three Switchable Color Temperatures (SWW) both conveniently located on the driver box, STACK Switch replaces the need to stock nine skews with just one! It represents one of the four performance-tiered solutions the STACK Family brings to the market. The new aesthetic includes a wide, 7-inch curved lens which beautifully distributes the light, beveled end-plates to create a smooth transition from ceiling to light source, and less than 2 inches in total depth which makes it perfect for restricted plenum spaces, It is available in 1x4, 2x2 and 2x4 and works for multiple applications.
Also known as: 194995082063, STAKS 2X4 ALO6 SWW7, LITSTAKS2X4ALO6SWW

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Product Width: 24 in, 2 ft
Wattage: 31, 49, Selectable
Length: 4 ft, 48 in
Lumens: 4300, 6200, 5500, Selectable
Type: 0-10V Dimming
Light Technology: LED
Dimming: Yes
Volts AC: 120-277
Product Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimming: Yes
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 31, 49, Selectable
Lumens: 4300, 6200, 5500, Selectable
Light Technology: LED

Customer Reviews

No reviews for this product
(0)