2'x4' LED Troffer, 35K, Dimmable, 2 per Pack

Item #: 2026493

Cat #: STAKPAK 2X4 ALO6 35K CP2

UPC: 194995081998

$ 232.57 EA
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Center Element Lay-In Troffer, Selectable Wattage: 30-51 Watt, 120-277V, CRI >80, Selectable Lumens: 4000/5000/6000, Color Temperature: 3500K, 0-10V Dimming, 2 per Carton

Overview

2 Ft. x 4 Ft. LED Center Element Lay-In Troffer, Selectable Wattage: 30-51 Watt, 120-277V, CRI >80, Selectable Lumens: 4000/5000/6000, Color Temperature: 3500K, 0-10V Dimming, 2 per Carton

STACK PACK™ from Lithonia Lighting® is a part of the next-generation family of lay-ins. It’s the high-value, jobsite friendly, project-perfect fixture representing just one of the four performance-tiered solutions that the STACK family brings to the market. The new aesthetic includes a wide, 7-inch curved lens which beautifully distributes the light, beveled end-plates to create a smooth transition from ceiling to light source, and less than 2 inches in total depth which makes it perfect for restricted plenum spaces. Not only does the STACK PACK have Adjustable Lumen Output (ALO), what makes it truly unique is how it ships. We’ve created a modern approach to shipping where four 2x2 fixtures ship in a single box and two 2x4 fixtures ship in a single box, making this fixture our most sustainable and environmentally conscious solution ever.

Also known as: 194995081998, STAKPAK 2X4 ALO6 35K CP2, LITSTAKPAK2X4ALO63

Specifications

Lumens: 5000, 4000, 6000, Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 5000, 4000, 6000, Selectable
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Width: 24 in, 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277