2'x2' LED Center Element Lay-In Troffer, JOT

Item #: 2026487

Cat #: STAK 2X2 4KLM 80CRI 35K C

UPC:

Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Center Element Lay-In Troffer, Curved Opal Lens With Trim, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 3500K, 0-10V Dimming, JOT, "Just One Touch" (Wireless) Enabled, Vertex Low-Profile On/Off Occupancy Sensor With Auto Dimming Photocell With VLP Programming At 15ft Mounting Height

Overview

2 Ft. x 2 Ft. LED Center Element Lay-In Troffer, Curved Opal Lens With Trim, 120-277V, 80 CRI, 4000 Lumens, Color Temperature: 3500K, 0-10V Dimming, JOT, "Just One Touch" (Wireless) Enabled, Vertex Low-Profile On/Off Occupancy Sensor With Auto Dimming Photocell With VLP Programming At 15ft Mounting Height

STACK is the newest staple of center-element lay-ins from Lithonia Lighting®. It’s the namesake of the STACK Family, bringing high performance and expanded configuration opportunities all in a new aesthetically pleasing form factor. With millions of configurations available in this new luminaire, nLight® embedded wired or wireless controls, emergency battery packs, eldoLED® drivers, and more, this fixture is perfect for a multitude of applications. STACK would be ideal for projects like healthcare, education, commercial office, retail, and more.

Also known as: STAK 2X2 4KLM 80CRI 35K C, LITSTAK2X24000L35K

Specifications

Width: 24 in, 2 ft
Lumens: 4000
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Lumens: 4000
Color Rendering Index (CRI): 80
Type: 0-10V Dimming
Dimmable: Yes