1
more

LED Area Luminaire, 40K, DB
Item #: 2026486
Cat #: RSX2LEDP340KR5MVOLTRPADDBXD
UPC: 193047427326
$ 927.93 EA
Company wide:
0
in stock
Documents & Guides
LED Area Luminaire, 147 Watt, 120-277V, 22000 Lumens, Color Temperature: 4000K, Type 5 Wide Distribution, Round Pole Mounting (3.2" Min. Dia. RND Pole For 2, 3, 4 At 90°, 3.0" min. dia. RND Pole For 1 At 90°, 2 At 180°, 3 At 120°), Textured Dark Bronze Finish
Overview
LED Area Luminaire, 147 Watt, 120-277V, 22000 Lumens, Color Temperature: 4000K, Type 5 Wide Distribution, Round Pole Mounting (3.2" Min. Dia. RND Pole For 2, 3, 4 At 90°, 3.0" min. dia. RND Pole For 1 At 90°, 2 At 180°, 3 At 120°), Textured Dark Bronze Finish
With up to 31,000 lumens, the RSX2 can replace up to 400W metal halide, and in some instances replace 1000W metal halide luminaires, saving up to 75% on energy costs and avoid up to eight expensive lamp changes. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings.
Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high pressure sodium lighting. RSX2 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047427326, RSX2LEDP340KR5MVOLTRPADDBXD, LITRSX2LEDP340RPA
Specifications
| Mounting: | Pole |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 22000 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 147 |
| Mounting: | Pole |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Wattage: | 147 |
| Color: | Dark Bronze |
| Lumens: | 22000 |
| Volts AC Range: | 120 - 277 |