1
more

LED Area Luminaire, 40K, DB
Item #: 2026483
Cat #: RSX1LEDP440KR4MVOLTRPADDBXD
UPC: 193047442015
$ 749.05 EA
Company wide:
0
in stock
Documents & Guides
LED Area Luminaire, 133 Watt, 120-277V, 17000 Lumens, Color Temperature: 4000K, Type 4 Wide Distribution, Round Pole Mounting (3.2" Min. Dia. RND Pole For 2, 3, 4 At 90°, 3.0" min. dia. RND Pole For 1 At 90°, 2 At 180°, 3 At 120°), Textured Dark Bronze Finish
Overview
LED Area Luminaire, 133 Watt, 120-277V, 17000 Lumens, Color Temperature: 4000K, Type 4 Wide Distribution, Round Pole Mounting (3.2" Min. Dia. RND Pole For 2, 3, 4 At 90°, 3.0" min. dia. RND Pole For 1 At 90°, 2 At 180°, 3 At 120°), Textured Dark Bronze Finish
With up to 17,000 lumens, the RSX1 can replace 70W to 400W metal halide luminaires, saving up to 75% on energy. Coupled with nLight® AIR wireless controls, the RSX family provides enhanced end-user experiences and unmatched energy savings. Available with eight unique mountings, the RSX is specifically designed to provide one-for-one solutions for replacing existing metal halide or high pressure sodium lighting. RSX1 luminaires provide superior illumination at prices that will allow customers to meet their financial payback thresholds.
Also known as: 193047442015, RSX1LEDP440KR4MVOLTRPADDBXD, LITRSX1LEDP440KRPA
Specifications
| Mounting: | Pole |
| Color: | Dark Bronze |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 17000 |
| Wattage: | 133 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pole |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 133 |
| Volts AC Range: | 120 - 277 |
| Color: | Dark Bronze |
| Lumens: | 17000 |
| Light Technology: | LED |