
LDN 6IN ROUND NEW CONSTRUCTION HOUSING
Item #: 2026481
Cat #: LDN6-ALO3-SWW1-MVOLT-UGZ-HSG
UPC: 194994885160
$ 168.11 EA
Company wide:
9
in stock
Documents & Guides
LDN 6IN ROUND NEW CONSTRUCTION HOUSING
Overview
LDN 6IN ROUND NEW CONSTRUCTION HOUSING
LDN 6” downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.
Also known as: 194994885160, LDN6-ALO3-SWW1-MVOLT-UGZ-HSG, LITLDN6ALO3SWW1MVO
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Lumens: | 2500, 2000, 3000, Selectable |
| Diameter: | 6 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Size: | 6 in |
| Lumens: | 2500, 2000, 3000, Selectable |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Dimmable: | Yes |