
LED Downlight, 6", Selectable CCT and Lumen, 120-277V
Item #: 2026479
Cat #: LDN6 ALO2 SWW1 MV UGZ HSG
UPC: 194994869917
$ 136.98 EA
Company wide:
45
in stock
Documents & Guides
LED Downlight, New Construction, 6 Inch, Selectable CCT: 3000K/3500K/4000K/5000K, 80 CRI, Selectable Lumen: 1000/1500/2000, 120-277 Volt, Dimmable
Overview
LED Downlight, New Construction, 6 Inch, Selectable CCT: 3000K/3500K/4000K/5000K, 80 CRI, Selectable Lumen: 1000/1500/2000, 120-277 Volt, Dimmable
LDN 6” downlights are the most cost-effective general illumination solutions for commercial-grade downlight applications. The LDN6 design allows for a quiet, glare-free ceiling without compromising on efficacy.
Also known as: 194994869917, LDN6 ALO2 SWW1 MV UGZ HSG, LITLDN6ALO2SWW1MVO
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Mounting: | Recessed |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 2000, 1500, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Diameter: | 6 in |
| Dimmable: | Yes |