
4" Round Downlight Housing, Selectable 30/35/40/50K
Item #: 2026478
Cat #: LDN4 ALO4 SWW1 MV UGZ HSG
UPC: 196182509773
$ 185.23 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Round Downlight Housing, 120-277V, Selectable Lumens: 4000/4500/5000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Universal Dimming To 10% 0-10V; Line Voltage Dimming (120V)
Overview
4 Inch Round Downlight Housing, 120-277V, Selectable Lumens: 4000/4500/5000, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Universal Dimming To 10% 0-10V; Line Voltage Dimming (120V)
LDN 4” downlights are the most cost-effective general illumination solution for commercial-grade downlight applications. The LDN4 design allows for a quiet, glare-free ceiling without compromising on efficacy.
Also known as: 196182509773, LDN4 ALO4 SWW1 MV UGZ HSG, LITLDN4ALO4SWW1MVO
Specifications
| Lumens: | 4500, 5000, 4000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Size: | 4 in |
| Diameter: | 4 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 4500, 5000, 4000, Selectable |
| Size: | 4 in |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 4 in |
| Dimmable: | Yes |