
6" Round Retrofit Remodel/New Construction Downlight
Item #: 2026474
Cat #: LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ ELR
UPC: 194994825807
$ 222.50 EA
Company wide:
7
in stock
Documents & Guides
6 Inch Round Retrofit Remodel/New Construction Downlight, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Clear Reflector, Semi-Specular, Medium Wide Distribution, 0-10V Dimming, Battery Pack (10W Constant Power) Non-T20 Compliant Remote Test Switch
Overview
6 Inch Round Retrofit Remodel/New Construction Downlight, 120-277V, Selectable Color Temperature: 3000K/3500K/4000K/5000K, Clear Reflector, Semi-Specular, Medium Wide Distribution, 0-10V Dimming, Battery Pack (10W Constant Power) Non-T20 Compliant Remote Test Switch
LBR is everything you need in a downlight at an affordable price. Whether it’s the seamless install from-below design, abundant energy savings or maintaining glare-free aesthetics, LBR is the perfect solution for any renovation, remodel or new construction project. To top it off, LBR has a broad offering of aperture sizes, drivers, accessories, and switchable CCTs and lumens.
Also known as: 194994825807, LBR6 ALO2 SWW1 AR LSS MWD MVOLT UGZ ELR, LITLBR6ALO2SWW1ARE
Specifications
| Lumens: | 1000, 2000, 1500, Selectable |
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Type: | Battery Pack, 0-10V Dimming |
| Diameter: | 6 in |
| Volts AC Range: | 120 - 277 |
| Lumens: | 1000, 2000, 1500, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Diameter: | 6 in |
| Size: | 6 in |
| Type: | Battery Pack, 0-10V Dimming |
| Volts AC Range: | 120 - 277 |