LED Floodlight, 30/40/50K, White

Item #: 2026465

Cat #: HGXLED2RHALOSWW2120PEWHM2

UPC: 194995254316

$ 80.53 EA
Company wide:
34 in stock
Documents & Guides
LED Security Floodlight, Dual Head, Wattage: 15/25 (Low/HIgh), 80 CRI, Selectable Lumens: 1800 (Low) 2750 (High), Selectable Color Temperature: 3000K/4000K/5000K, White Finish

Overview

LED Security Floodlight, Dual Head, Wattage: 15/25 (Low/HIgh), 80 CRI, Selectable Lumens: 1800 (Low) 2750 (High), Selectable Color Temperature: 3000K/4000K/5000K, White Finish

The HomeGuard LED family of security flood lights, built with rugged die cast aluminum construction, are long lasting, energy efficient solutions for replacing incandescent PAR lamp fixtures. Mounted under an eave or on a wall, these luminaires provide reliable security lighting in residential and commercial applications (PIR unit is wall mount only).The HGX family has seven configurations both in bronze and white. Featuring a low cost version for switched circuits and fully featured products that include the following options: an integral photocell for that automatic dusk-to-dawn operation, adjustable lumen output, color temperature switchability, and a PIR motion sensor in a wall sconce SKU. With tool-less easy-to-aim lamps, HGX installs quickly, and delivers a lumen range from 1700 to 4100. The HGX family provide great flexibility and versatility.

Also known as: 194995254316, HGXLED2RHALOSWW2120PEWHM2, LITHGXLED2RHAL120

Specifications

Lumens: 1800, 2750, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Volts AC: 120
Wattage: 15, 25, Selectable
Color: White
Light Technology: LED
Lumens: 1800, 2750, Selectable
Volts AC: 120
Color: White
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 15, 25, Selectable
Light Technology: LED