LED Residential Security Floodlight, 2 Heads, 120V

Item #: 2026463

Cat #: HGX LED 2RH ALO SWW2 120

UPC: 194995254255

Company wide:
0 in stock
Documents & Guides
LED Residential Security Floodlight, 2 Round Heads, 15 or 25 Watt, 1800 or 2750 Lumen, Selectable CCT, 80 CRI, 120 Volt, Dusk-to-Dawn Operation, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling

Overview

LED Residential Security Floodlight, 2 Round Heads, 15 or 25 Watt, 1800 or 2750 Lumen, Selectable CCT, 80 CRI, 120 Volt, Dusk-to-Dawn Operation, Dark Bronze, Mounts to Recessed Junction Box on Wall or Ceiling

The HGX family has six configurations both in bronze and white. Featuring a low cost version for switched circuits and fully featured products that include the following options: an integral photocell for that automatic dusk-to-dawn operation, adjustable lumen output, color temperature switchability, and a PIR motion sensor in a wall sconce SKU. With tool-lesseasy-to-aim lamps, HGX installs quickly, and delivers a lumen range from 1700 to 4100. The HGX family provide great flexibility and versatility.

Also known as: 194995254255, HGX LED 2RH ALO SWW2 120, LITHGXLED2RHALOPED

Specifications

Lumens: 1800, 2750
Color: Dark Bronze
Volts AC: 120
Wattage: 15, 25
Light Technology: LED
Color Temperature: Selectable
Lumens: 1800, 2750
Volts AC: 120
Light Technology: LED
Color: Dark Bronze
Wattage: 15, 25
Color Temperature: Selectable