36" LED Contemporary Switchable Square Vanity, Bronze

Item #: 2026462

Cat #: FMVCSLS 36IN MVOLT 30K35K40K 90CRI BZ M4

UPC: 191848792650

$ 239.86 EA
Company wide:
0 in stock
Documents & Guides
36 Inch LED Contemporary Switchable Square Vanity, 27 Watt, 120-277V, 2350 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Bronze

Overview

36 Inch LED Contemporary Switchable Square Vanity, 27 Watt, 120-277V, 2350 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Bronze

Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Square LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths.

Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings.

Contemporary Square LED Vanity Luminaires with Switchable White include an integral color temperature changing switch to adjust to a specific application upon installation. They are also dimmable when used in conjunction with a factory-recommended dimmer - see specifications.

Also known as: 191848792650, FMVCSLS 36IN MVOLT 30K35K40K 90CRI BZ M4, LITFMVCSLS36INMVBZ

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 27
Lumens: 2350
Width: 36 in, 3 ft
Color: Bronze
Type: 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 2350
Color: Bronze
Light Technology: LED
Wattage: 27
Width: 36 in, 3 ft
Type: 0-10V Dimming
Volts AC Range: 120 - 277