24" LED Contemporary Switchable Square Vanity, Brushed Nickel

Item #: 2026457

Cat #: FMVCSLS 24IN MVOLT 30K35K40K 90CRI BN M6

UPC: 191848792117

$ 193.02 EA
Company wide:
19 in stock
Documents & Guides
24 Inch LED Contemporary Switchable Square Vanity, 18 Watt, 120-277V, 1550 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Brushed Nickel

Overview

24 Inch LED Contemporary Switchable Square Vanity, 18 Watt, 120-277V, 1550 Lumens, Selectable Color Temperature: 3000K/3500K/4000K, 0-10V Dimming, Brushed Nickel

Our decorative LED vanity collection delivers elegant and contemporary lighting designs. Contemporary Square LED Vanities offer long life and excellent color to ensure a quality, low-maintenance light installation. Luminaries are available in 1', 2', 3' and 4' nominal lengths.

Vanity LED luminaires provide style, reliability, and the quality illumination needed in vanity applications. They are ideal for use in residential, commercial, hospitality, university and multi-family settings.

Contemporary Square LED Vanity Luminaires with Switchable White include an integral color temperature changing switch to adjust to a specific application upon installation. They are also dimmable when used in conjunction with a factory-recommended dimmer - see specifications.

Also known as: 191848792117, FMVCSLS 24IN MVOLT 30K35K40K 90CRI BN M6, LITFMVCSLS24INMVBN

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Wattage: 18
Width: 24 in, 2 ft
Color: Brushed Nickel
Lumens: 1550
Type: 0-10V Dimming
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Lumens: 1550
Light Technology: LED
Wattage: 18
Color: Brushed Nickel
Type: 0-10V Dimming
Volts AC Range: 120 - 277