This product has been discontinued.

8' LED Strip Fixture, 40K, JOT
Item #: 2026454
Cat #: CSS L96 8000LM MVOLT 40K 80CRI JOTVTX15
UPC: 196183491268
$ 135.00 EA
Clearance
Price good while supplies last
Company wide:
4
in stock
Discontinued
Documents & Guides
8 Ft. LED Strip Fixture, 71.7 Watt, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing. *NO LONGER MADE*
Overview
8 Ft. LED Strip Fixture, 71.7 Watt, 120-277V, 80 CRI, 8000 Lumens, Color Temperature: 4000K, Wireless Occupancy Sensor With “Just One Touch” Pairing. *NO LONGER MADE*
Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight.
Also known as: 196183491268, CSS L96 8000LM MVOLT 40K 80CRI JOTVTX15, LITCSSL968000LMMV*
Specifications
| Lumens: | 8000 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 8 ft, 96 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Size: | 96 in, 8 ft |
| Wattage: | 71.700 |
| Lumens: | 8000 |
| Length: | 8 ft, 96 in |
| Light Technology: | LED |
| Wattage: | 71.700 |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 80 |
| Size: | 96 in, 8 ft |