
1'x4' LED Flat Panel, 35/40/50K
Item #: 2026451
Cat #: CPANL 1X4 ALO1 SWW7 M4
UPC: 194995124930
$ 143.53 EA
Company wide:
82
in stock
Documents & Guides
1 Ft. x 4 Ft. LED Flat Panel, Selectable Wattage: 22/31/41, 120-277V, CRI >80, Selectable Lumens: 2400/3300/4400, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Overview
1 Ft. x 4 Ft. LED Flat Panel, Selectable Wattage: 22/31/41, 120-277V, CRI >80, Selectable Lumens: 2400/3300/4400, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
The switchable lumen and color temperature panel provides a low-profile, low-glare, uniform source ambient light solution. It is ideal for a broad range of applications including offices, schools, hospitality and commercial applications.
Also known as: 194995124930, CPANL 1X4 ALO1 SWW7 M4, LITCPANL1X4ALO1SWW
Specifications
| Lumens: | 3300, 4400, 2400, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Width: | 12 in, 1 ft |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Lumens: | 3300, 4400, 2400, Selectable |
| Width: | 12 in, 1 ft |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |