4' LED Linear Strip, 40K

Item #: 2026449

Cat #: CLX L48 5000LM SEF FDL MVOLT EZ1 40K 80CRI NLTAIR2 RES7 WH

UPC: 193048127225

$ 275.98 EA
Company wide:
0 in stock
Documents & Guides
4 Ft. LED Linear Strip, Standard Efficiency, Flat Diffuse, 120-277V, 80 CRI, 5000 Lumens, Color Temperature: 4000K, eldoLED 0-10V, Dims To 1%, nLight® Generation 2 Enabled PIR Integral Occupancy Sensor With Automatic Dimming Photocell, White Finish

Overview

4 Ft. LED Linear Strip, Standard Efficiency, Flat Diffuse, 120-277V, 80 CRI, 5000 Lumens, Color Temperature: 4000K, eldoLED 0-10V, Dims To 1%, nLight® Generation 2 Enabled PIR Integral Occupancy Sensor With Automatic Dimming Photocell, White Finish

The CLX series from Lithonia Lighting® is a versatile, ultra-efficient LED strip lighting solution that can meet the challenges of your industrial, retail, warehousing and task lighting applications. Engineered to deliver up to 20,000 lumens and 160+ LPW, you can enjoy 45% energy savings over a 2-lamp T8. Multiple lengths, lenses and mounting options put you in control of your application whether it be for performance, aesthetics or the newest technology.

Also known as: 193048127225, CLX L48 5000LM SEF FDL MVOLT EZ1 40K 80CRI NLTAIR2 RES7 WH, LITCLXL485000LMSER

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5000
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5000
Color: White
Dimmable: Yes