4IN BAFFLE OIL RUBBED BRONZE

Item #: 2026446

Cat #: 4BEORB-R4

UPC: 193048832273

$ 14.92 EA
Company wide:
4 in stock
Documents & Guides
4IN BAFFLE OIL RUBBED BRONZE

Overview

4IN BAFFLE OIL RUBBED BRONZE

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048832273, 4BEORB-R4, LIT4BEORBR4

Specifications

Size: 4 in
Diameter: 4 in
Color: Oil-Rubbed Bronze
Size: 4 in
Color: Oil-Rubbed Bronze
Diameter: 4 in