4" Baffle Trim, Matte Brushed Nickel

Item #: 2026445

Cat #: 4BEBN R4

UPC: 193048832303

$ 11.56 EA
Company wide:
7 in stock
Documents & Guides
4 Inch Baffle Trim, Brushed Nickel

Overview

4 Inch Baffle Trim, Brushed Nickel

The 4" recessed LED module is the most economical means to create a well lit environment with exceptional energy efficiency and near zero maintenance. Great for retrofit into existing downlight cans or new construction and remodel applications. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 193048832303, 4BEBN R4, LIT4BEBNR4

Specifications

Size: 4 in
Color: Brushed Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Brushed Nickel