2'x4' LED Troffer, 40K

Item #: 2026444

Cat #: 2BLT4 40L ADPT EZ1 PWS1836 LP840 NLTAIR2 RES7

UPC: 193048090086

Call for price
Company wide:
0 in stock
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, Smooth Reflector, 82 CRI, 4000 Lumens, Color Temperature: 4000K, Curved, Ribbed Diffuser, eldoLED Dims To 1% (0-10 Volt Dimming), 6' Pre-Wire, 3/8" Diameter, 18 Gauge, 1 Circuit, nLight AIR Generation 2 Enabled, nLight AIR PIR Integral Occupancy Sensor With Automatic Dimming Photocell For Networking Capabilities

Overview

2 Ft. x 4 Ft. LED Troffer, Smooth Reflector, 82 CRI, 4000 Lumens, Color Temperature: 4000K, Curved, Ribbed Diffuser, eldoLED Dims To 1% (0-10 Volt Dimming), 6' Pre-Wire, 3/8" Diameter, 18 Gauge, 1 Circuit, nLight AIR Generation 2 Enabled, nLight AIR PIR Integral Occupancy Sensor With Automatic Dimming Photocell For Networking Capabilities

The BLT Series by Lithonia Lighting® is what you’ve come to expect from the leader in lighting. With its endless options and configurations, BLT provides the versatility you need at a value that can’t be beat. BLT matches seamlessly with the rest of the BL Family to give you a consistent look and performance throughout your entire building or campus. Embedding wired or wireless nLight® controls further optimizes LED savings for customers today and scales with your space as it grows.

Also known as: 193048090086, 2BLT4 40L ADPT EZ1 PWS1836 LP840 NLTAIR2 RES7, LIT2BLT440LADPT840

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Width: 24 in, 2 ft
Lumens: 4000
Length: 4 ft, 48 in
Type: 0-10V Dimming
Light Technology: LED
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Color Rendering Index (CRI): 82
Lumens: 4000
Type: 0-10V Dimming