This product has been discontinued.

Juno Podz 6" NC Mounting Frame
Item #: 2026434
Cat #: JPDZ6NCMF 120 FRPC M6
UPC: 194994615248
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Juno Podz 6 Inch New Construction Mounting Frame (For Use With Round and Square Trim Modules)
Overview
Juno Podz 6 Inch New Construction Mounting Frame (For Use With Round and Square Trim Modules)
Canless low profile 6” LED recessed downlight with deeply regressed light source and technology rich features offers performance up to 1200L and installation solutions for both new construction and remodel applications.
Also known as: 194994615248, JPDZ6NCMF 120 FRPC M6, JUNJPDZ6NCMF120FRP
Specifications
| Size: | 6 in |
| Size: | 6 in |