C-WWH-M6 DOWNLIGHT

Item #: 2026433

Cat #: JPDZ6-DB-ALO10-SWW5WD-90CRI-120-FRPC-WWH

UPC: 194994607359

$ 61.40 EA
Company wide:
21 in stock
Documents & Guides
C-WWH-M6 DOWNLIGHT

Overview

C-WWH-M6 DOWNLIGHT
Also known as: 194994607359, JPDZ6-DB-ALO10-SWW5WD-90CRI-120-FRPC-WWH, JUNJPDZ6DBALO10SWW

Specifications

Lumens: 1000, 700, 1200, Selectable
Size: 6 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Diameter: 6 in
Color Rendering Index (CRI): 90+
Light Technology: LED
Lumens: 1000, 700, 1200, Selectable
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Color: White
Color Rendering Index (CRI): 90+
Size: 6 in
Volts AC: 120
Diameter: 6 in
Light Technology: LED