4" Round NC Mounting Frame

Item #: 2026432

Cat #: JPDZ4RDNCMF-120-FRPC-M6

UPC: 194994614975

Call for price
Company wide:
1 in stock
Documents & Guides
Juno Podz 4 Inch Round New Construction Mounting Frame

Overview

Juno Podz 4 Inch Round New Construction Mounting Frame

With Juno Podz 4-inch, 5-inch and 6-inch LED downlights, installing recessed lighting has never been easier. Juno Podz™ combines a low profile, IC rated mechanical form of less than 3” tall with the appearance of a deeply regressed downlight that installs directly into the plenum, eliminating the need for a traditional recessed housing. Be in control of the lighting in your space with three lumen packages (700L, 1000L, 1200L) and five switchable white LED color temperatures (27K, 30K, 35K, 40K, 50K) to choose from directly on the downlight making this a go-to fixture that easily adapts to the different ceiling mounting heights and performance levels demanded by the application. In addition, set the mood with the included WarmDim®(2850K-1900K) feature that provides the warmth and ambiance of traditional incandescent light sources. The dimmable LED light engine features cutting-edge color mixing technology which delivers exceptional color rendering at all LED color temperatures and is offered in a 120-volt option only or universal MVOLT 120-277V voltage. With remodel or new construction mounting options, Juno Podz™ can be installed virtually anywhere for a variety of residential and commercial applications.

Also known as: 194994614975, JPDZ4RDNCMF-120-FRPC-M6, JUNJPDZ4RDNCMF120F

Specifications

Size: 4 in
Diameter: 4 in
Shape: Round
Size: 4 in
Shape: Round
Diameter: 4 in