New Sustainable

5"/6" LED Retrofit Downlight, Smooth, Selectable CCT

Item #: 2026429
Cat #: 65SEMW SWW5 90CRI M6
UPC: 194994825197
$ 13.78 EA
Company wide:
76 in stock
Documents & Guides
5 Inch / 6 Inch LED Retrofit Downlight, Smooth Trim, 10.5 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable

Overview

5 Inch / 6 Inch LED Retrofit Downlight, Smooth Trim, 10.5 Watt, 120V, 90+ CRI, 900 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable
The E Series LED Recessed Module with Switchable White feature offers flexibility for lighting a space to the desired color temperature with the integrated switch that allows for simple color temperature adjustment directly on the trim to change from 2700K, 3000K, 3500K, 4000K or 5000K at 90 CRI. Providing optimized value, the 5”/6” LED trim module is designed for easy installation into both 5” and 6” residential housings using the adjustable torsion springs. The E Series is ideal for retrofitting into most existing 5” or 6” recessed, remodel or new construction housings for residential, multi-family, and light commercial applications. The E Series combines dependable performance and low cost with the virtually maintenance-free, energy-saving benefits of a 50,000 hour rated-life LED. Field installable, color finish trim inserts available in baffle and smooth styles to further customize your space with designer finishes including matte black, brushed nickel, and oil-rubbed bronze.
Also known as: 194994825197, 65SEMW SWW5 90CRI M6, JUN65SEMWSWW590CRI

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Lumens: 900
Color Rendering Index (CRI): 90+
Wattage: 10.500
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Lumens: 900
Wattage: 10.500
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimming: Yes

Customer Reviews

No reviews for this product
(0)