nLight AIR Fixture Mount Sensor, White

Item #: 2026353

Cat #: RLSXR 610 EM IM WH G2

UPC: 194995725694

$ 412.79 EA
Company wide:
2 in stock
Documents & Guides
nLight AIR Fixture Mount Sensor, High & Low Mount 360, 120-277VAC, 0-10V Dimming, UL 924 Emergency Operation, Via Power Interrupt Detection, Current Monitoring, Generation 2 Compatibility, White Finish

Overview

nLight AIR Fixture Mount Sensor, High & Low Mount 360, 120-277VAC, 0-10V Dimming, UL 924 Emergency Operation, Via Power Interrupt Detection, Current Monitoring, Generation 2 Compatibility, White Finish

The nLight AIR rLSXR is a wireless fixture-mount occupancy sensor offering a reliable and versatile solution for commercial and industrial lighting control applications. The rLSXR is designed for flexibility with multiple mounting heights, coverage patterns, and interchangeable lenses while providing communication to nLight AIR devices that enable advanced control strategies.

Also known as: 194995725694, RLSXR 610 EM IM WH G2, SESRLSXR610EMIMWHG

Specifications

Mounting: Fixture
Color: White
Type: Emergency Backup, 0-10V Dimming
Angle: 360°
Volts AC Range: 120 - 277
Mounting: Fixture
Type: Emergency Backup, 0-10V Dimming
Volts AC Range: 120 - 277
Color: White
Angle: 360°